Skip Content

C3
BANJO

Polypropylene FNPT x FNPT Ball Valve, Lever, 1-1/2" Pipe Size

  • Item # 3DTF6
  • My Part #
  • Mfr. Model # V150BL
  • Catalog Page # 2931
  • UNSPSC # 40141607
Poly Ball Valve,3-Way,FNPT,1-1/2 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-Way

• Max. pressure: 100 psi Temp. range: -20° to 150°F
Full-port, right or left directional flow valves. Bottom-load valves can be turned off to stop flow. Side-load valves cannot be turned off.
3-Pc. Polypropylene Bolted Ball Valves
Fiberglass-reinforced bolted valves accommodate heavy-duty industrial applications. PTFE seats allow free movement of self-aligning, diamond-tuned polypropylene ball for precise alignment. Polypropylene handle requires minimal effort to operate. Self-lubricating PTFE stem, bushings, and ball seats won't stick or bind. With FKM seals. FNPT connections. For use in fluid-handling applications with fertilizer, herbicides, and insecticides, as well as with industrial acids, solvents, liquid waste, wastewater, and cooling water.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Polypropylene
  • General Connection Type Female NPT
  • Valve Structure 1-Piece
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 150 psi CWP
  • Temp. Range 0 Degrees to 150 Degrees F
  • Ball Material Polypropylene
  • Seat Material PTFE
  • Stem Type Self-Lubricating
  • Handle Type Lever
  • Handle Material Polypropylene
  • Stem Material Polypropylene
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.