Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BANJO

Polypropylene Dust Plug, Coupling Type DP, Male Adapter Connection Type

  • Item # 1MJU8
  • Mfr. Model # 400PL
  • Catalog Page # 2817
  • UNSPSC # 40142313
Polypropylene Dust Plug, Coupling Type DP, Male Adapter Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $18.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Interchangeable with most types of cam lever couplers, this versatile BANJO dust plug is precision molded to help ensure a uniform and accurate fit. Constructed with glass-filled polypropylene for durability and strength. Stainless steel rings, arms, and pins for long life. Model has smooth-operating finger rings that allow you to easily open the cam levers.

View More

Technical Specs

  • Item Dust Plug
  • Body Material Polypropylene
  • Coupling Type DP
  • Connection Type Male Adapter
  • Coupler Size 4"
  • Max. Pressure 75 psi
  • Gasket Material EPDM
  • Standards MS27019
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.