Skip Content

 
BANJO

BANJO Centrifugal Pump Heads

BANJO Centrifugal Pump Heads close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Inlet 2" NPT 
  • Outlet 2" NPT 
Item
Please Select
Engine/Motor Type
Please Select
Material of Construction
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Item
Engine/Motor Type
Material of Construction
Price
Qty
Please use Qty box to add item(s) to cart.
200PBI
Centrifugal Pedestal Pump Head
Electric
Cast Iron

$740.50 / each

Enter location to check availability
Catalog Page #  2685 

List Price $740.50 / each

Technical Specs

  • Item Centrifugal Pedestal Pump Head
  • Engine/Motor Type Electric
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Cast Iron
205PB
Centrifugal Pedestal Pump Head
Electric
Polypropylene

$450.25 / each

Enter location to check availability
Catalog Page #  2685 

List Price $450.25 / each

Technical Specs

  • Item Centrifugal Pedestal Pump Head
  • Engine/Motor Type Electric
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Polypropylene
200POI
Centrifugal Pump Head
Gas
Cast Iron

$518.50 / each

Enter location to check availability
Catalog Page #  2685 

List Price $518.50 / each

Technical Specs

  • Item Centrifugal Pump Head
  • Engine/Motor Type Gas
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Cast Iron
205PO
Centrifugal Pump Head
Gas
Polypropylene

$254.25 / each

Enter location to check availability
Catalog Page #  2685 

List Price $254.25 / each

Technical Specs

  • Item Centrifugal Pump Head
  • Engine/Motor Type Gas
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Polypropylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More