Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BANJO

Polypropylene Centrifugal Pump Head

  • Item# 21C980
  • Mfr. Model# 205PO
  • Catalog Page# 2685
  • UNSPSC# 40151503
Polypropylene Centrifugal Pump Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $254.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Pump Head
  • Engine/Motor Type Gas
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Length 9-1/2"
  • Width 8-1/2"
  • Height 12-1/2"
  • Material of Construction Polypropylene
  • Impeller Material Polypropylene
  • Impeller Type Open
  • Seal Material Carbon Ceramic
  • Max. Pressure 50 psi
  • Engine RPM 3600
  • Max. Head 50 ft.
  • Max. Suction Lift 15 ft.
  • Casing Adapter Polypropylene
  • Volute/Wear Plate Polypropylene
  • Mechanical Seal EPDM, Carbon Ceramic
  • Check Valve EPDM
  • Roll Bar Frame None
  • Number of Impellers 1
  • Temp. Range 32 Degrees to150 Degrees F
  • Sensor Type None
  • Self-Priming Yes
  • Application General Purpose
  • GPM of Water @ 10 Ft. of Head 200
  • GPM of Water @ 20 Ft. of Head 190
  • GPM of Water @ 30 Ft. of Head 175
  • GPM of Water @ 40 Ft. of Head 160
  • GPM of Water @ 50 Ft. of Head 150
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.