Skip Content

ST
BANJO

Polypropylene Bulkhead Tank Fitting, 3/4" Pipe Size, FNPT x FNPT Connection Type

  • Item # 1MKH7
  • My Part #
  • Mfr. Model # TF075
  • Catalog Page # 2813
  • UNSPSC # 40141734
Bulkhead Tank Fitting,3/4 In,Black,Poly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

You can use this BANJO bulkhead tank fitting as an inlet or outlet for faucets, pipes, and spigots.

• Can be mounted in walls, tanks, or panels
• Includes a body, gasket, and locking nut with wrench flats

View More

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material Polypropylene
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-5/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3/4"
  • Temp. Range -20 Degrees to 150 Degrees F
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Polypropylene Bulkhead Tank Fitting, 3/4 In Pipe Size, FNPT x FNPT Connection Type is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I highly recommend these over the ones the lfs sell. These are heavy duty. I installed these on my 90 aquarium.
Date published: 2017-12-04
  • y_2018, m_4, d_20, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1MKH7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.