ST
BANJO

80 Mesh T-Line Strainer, 177 Microns, 1" Pipe Size

  • Item # 3DTX5
  • My Part #
  • Mfr. Model # LST100-80
  • Catalog Page # 2898
  • UNSPSC # 40142501
80 Mesh T-Line Strainer, 177 Microns, 1" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With heavy-duty, glass-reinforced polypropylene construction this BANJO T-line strainer can resist most mineral acids, salt solutions, and solvents.

• Includes a durable EPDM gasket for long life
• Clean-out plug eases maintenance

View More

Technical Specs

  • Item T-Line Strainer
  • Pipe Size 1"
  • Connection Type FNPT
  • Max. Fluid Temp. 150 Degrees F
  • Length 3-5/8"
  • Height 8-11/16"
  • Microns 177
  • Mesh 80
  • Screen Material 316 Stainless Steel
  • Housing Material Polypropylene
  • Max. Pressure 150 psi @ 70 Degrees F
  • Bowl Color Black
  • Gasket Material EPDM
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


80 Mesh T-Line Strainer, 177 Microns, 1 In Pipe Size is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Really nice durable quality no complaints bolted right up
Date published: 2015-05-29
  • y_2018, m_8, d_18, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3DTX5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.