Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BAND-IT

Stainless Steel Hose Clamp Making Kit; Number of Pieces: 20

  • Item# 16P340
  • Mfr. Model# GRM211
  • Catalog Page# 3183
  • UNSPSC# 31162906
Stainless Steel Hose Clamp Making Kit; Number of Pieces: 20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $70.30 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scru-Seal Adjustable Kit is used to create strong, adjustable clamps with 3/8" or 1/2"W stainless steel banding. Suitable for general clamping applications including insulation ducting, signage, and pole mounting of devices.

View More

Technical Specs

  • Item Hose Clamp Making Kit
  • Type Adjustable
  • Material Stainless Steel
  • Finish Matte
  • Number of Pieces 20
  • Number of Sizes 1
  • Includes 10 Racks And 10 Housings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.