Skip Content

DV
BANANA PRODUCTS

Weight Ring ,SS,Black,2" H,12" W

  • Item # 52DZ89
  • My Part #
  • Mfr. Model # WR24
  • Catalog Page # N/A
  • UNSPSC # 55121908
Weight Ring ,SS,Black,2" H,12" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Weight Ring
  • Material Stainless Steel
  • Color Black
  • For Use With 24" Cones
  • Height 2"
  • Width 12"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.