Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BANANA PRODUCTS

Sign Holder,Plastic,Brown,3" H,4" W

  • Item # 52DZ87
  • My Part #
  • Mfr. Model # REDSTM
  • Catalog Page # N/A
  • UNSPSC # 55121908
Sign Holder,Plastic,Brown,3" H,4" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sign Holder
  • Material Plastic
  • Color Brown
  • For Use With 24" or 36" Cones
  • Height 3"
  • Width 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.