Skip Content

DV
BALT

Teachers Desk,24-1/2" D x 49" H,Cherry

  • Item # 49RN77
  • My Part #
  • Mfr. Model # 27692
  • Catalog Page # N/A
  • UNSPSC # 56101703
Teachers Desk,24-1/2" D x 49" H,Cherry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Classroom Desks

Product Details

Economy Trend Podium Desk combines both a desk and podium all in one, creating a flexible workspace. Employee, presenter, speaker, or teacher can use this desk either sitting or standing. Titled podium top features 6” of height adjustment and includes a paper stops that locks into place. Features grommet hole on cabinet, allowing the usage of laptops, tablets, and other media equipment with built-in mesh front that helps prevent electronics from overheating. Locking storage cabinet secures your personal valuables and electronic equipment and has 2 adjustable shelves. Mobile desk is easy to transport from room to room and includes 3” heavy-duty locking casters. Attractive looking desktop is made with 1” thick vacuum-formed PVC with a cherry wood grain finish and is mounted on a contemporary frame with perforated modesty panel underneath and angled legs add function and style.

View More

Technical Specs

  • Item Teachers Desk
  • Series Trend
  • Work Surface Color Cherry
  • Frame Finish Powder Coated
  • Overall Width 60"
  • Overall Height 49"
  • Overall Depth 24-1/2"
  • Work Surface Depth 24-1/2"
  • Work Surface Width 42"
  • Work Surface Material PVC
  • Frame Material Steel
  • Assembly Required
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms