Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BALT

Black Polypropylene Task Chair 15" Back Height, Arm Style: No Arm

  • Item # 49UF55
  • My Part #
  • Mfr. Model # 34756
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Polypropylene Task Chair 15" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $238.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Black
  • Back Material Family Plastic
  • Seat Material Polypropylene
  • Back Material Polypropylene
  • Nominal Seat Height Range 25" to 29"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Assembled
  • Seat Height Min. 25"
  • Seat Height Max. 25"
  • Back Height 15"
  • Arm Style No Arm
  • Overall Height 40-23/64"
  • Overall Width 19-7/8"
  • Overall Depth 23-5/8"
  • Seat Width 17-1/2"
  • Seat Depth 21"
  • Back Width 17-1/2"
  • Number of Casters 0
  • Back Color Black
  • Base Style Sled
  • Base Material Tubular Steel
  • Base Color Silver
  • Features Durable One-Piece Plastic Shell Attached to The Base, Flexible Seat, Cantilever Base, Electrostatically Coated Epoxy Finish
  • Includes All Necessary Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.