Skip Content

DV
BALT

Syncing and Charging Cart, Capacity 48, Locking Mechanism: Yes, Steel

  • Item # 20ZA22
  • My Part #
  • Mfr. Model # 27705-6
  • Catalog Page # N/A
  • UNSPSC # 43211613
Syncing and Charging Cart, Capacity 48, Locking Mechanism: Yes, Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Easily sync or sync and charge multiple devices simultaneously. Holds up to 48 tablet devices.

View More

Technical Specs

  • Item Syncing and Charging Cart
  • Capacity 48
  • Locking Mechanism Yes
  • Compatible With iPad, iPad Mini, Kindle Fire, Barnes and Noble Nook, HP TouchPad, Dell Streak, Samsung Galaxy, USB devices only
  • Material Steel
  • Color Gray
  • Compartment Size 8"H x 1"W x 12"D
  • Height 40-1/4"
  • Width 20-1/4"
  • Depth 27"
  • Caster Size 3"
  • Includes 6 ft. Power Cord, (4) 3" Heavy Duty Casters, Power Receptacle, Ventilation Panels
  • Standards TAA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms