Skip Content

TP
BALT

Study Carrel,Gray

  • Item # 15Y278
  • My Part #
  • Mfr. Model # 89789
  • Catalog Page # N/A
  • UNSPSC # 56111507
Study Carrel,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $520.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 82.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Study Carrel helps create versatile private work areas. Top shelf is 8" depth and can be used to store books or documents. Cubicle features grommet hole in back panel helps keep cords organize and out of the way. This adjustable height carrel allows you the space you need to work your done. Sturdy legs are black powder-coated. Includes leveling glides.

View More

Technical Specs

  • Item Study Carrel
  • Type Stand alone
  • Number of Cubicles 1
  • Electrical Configuration Grommet Hole
  • Construction HPL/Steel
  • Panel Material HPL
  • Height (In.) 38-1/4 to 46-1/4"
  • Width (In.) 37
  • Depth (In.) 24
  • Max. Panel Thickness (In.) 1-1/2
  • Color Gray
  • Number of Panels 1
  • Work Surface Width (In.) 35-1/2
  • Work Surface Depth (In.) 22
  • Standard TAA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.