Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BALT

Plastic Step Stool, 16-1/2" Overall Height, 330 lb. Load Capacity, Number of Steps 2

  • Item# 39A035
  • Mfr. Model# 34723
  • Catalog Page# N/A
  • UNSPSC# 30191505
Plastic Step Stool, 16-1/2" Overall Height, 330 lb. Load Capacity, Number of Steps 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Step Stools

Technical Specs

  • Item Step Stool
  • Number of Steps 2
  • Overall Height 16-1/2"
  • Material Plastic
  • Load Capacity 330 lb.
  • Top Step Height 16-1/2"
  • Platform Depth 16-1/2"
  • Bottom Width 16-1/2"
  • Color Gray
  • Step Stool Product Group Round Office Stools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms