Skip Content
C3
BALT

Standard Floor Carrel,Teak

  • Item # 8PYL8
  • My Part #
  • Mfr. Model # 89830
  • Catalog Page # N/A
  • UNSPSC # 56112002
Standard Floor Carrel,Teak close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $233.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 65.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact Standard Carrel helps create versatile private work areas. Join as many Add-On-Carrels as you need to create additional secluded work spaces. Connectors and an additional wall joined to to an existing carrel, creates 2 private working areas. Re-tractable keyboard shelf provides enough space for keyboard and mouse. Work surface can hold flat screen monitor or laptop. Black powder-coated steel frame includes leveling guides.

View More

Technical Specs

  • Item Standard Floor Carrel
  • Type Starter
  • Number of Cubicles 1
  • Electrical Configuration Grommet Hole
  • Construction Steel Frame
  • Panel Material Laminated Particle Board
  • Height (In.) 48
  • Width (In.) 32-3/4
  • Depth (In.) 24-1/2
  • Max. Panel Thickness (In.) 3/4
  • Color Teak
  • Number of Panels 1
  • Work Surface Width (In.) 31-1/2
  • Work Surface Depth (In.) 23-3/4
  • Standard TAA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.