TP
BALT

Rectangle Training Tabletop, Gray, 36"W x 30" Depth

  • Item # 49RN84
  • My Part #
  • Mfr. Model # 89940
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rectangle Training Tabletop, Gray, 36"W x 30" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $483.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 72.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Training Tabletop
  • Surface Material High Pressure Laminate
  • Shape Rectangle
  • Table Shape Rectangle
  • Width 36"
  • Depth 30"
  • Height 34"
  • Tabletop Color Family Gray
  • Tabletop Color Gray
  • Frame Color Black
  • Assembled/Unassembled Unassembled
  • Frame Material Steel
  • Edge Color Gray
  • Edge Type Edgeband
  • Leg Type Comfort Leg
  • Top Thickness 1-1/4"
  • Series Brawny
  • Load Rating 300 lb.
  • Features Lever Mechanism, Perforated Steel Modesty Panel
  • Includes Adjustable Floor Glides
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.