DV
BALT

Rectangle Mobile Seminar Table, Cherry, 72"W x 20" Depth

  • Item # 49RN98
  • My Part #
  • Mfr. Model # 90111
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rectangle Mobile Seminar Table, Cherry, 72"W x 20" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mobile Seminar Table
  • Surface Material PVC
  • Shape Rectangle
  • Table Shape Rectangle
  • Width 72"
  • Depth 20"
  • Height 29"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Cherry
  • Frame Color Black
  • Assembled/Unassembled Unassembled
  • Frame Material Steel
  • Edge Color Cherry
  • Edge Type Flat
  • Leg Type Unfold
  • Top Thickness 1"
  • Series Mentor Seminar
  • Load Rating 300 lb.
  • Features Built-In Pencil Grooves
  • Includes Mounting Screws, Swivel Casters, Glides
How can we improve our Technical Specifications?

Compliance and Restrictions

None