Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BALT

Presentation Cart, 4 Shelf, Black

  • Item# 15Y295
  • Mfr. Model# 27547
  • Catalog Page# N/A
  • UNSPSC# 24101501
Presentation Cart,4 Shelf,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Presentation Cart
  • Material Metal
  • Color Black
  • Number of Shelves 4
  • Number of Adjustable Shelves 1
  • Height 40-1/2"
  • Width 31-1/2"
  • Depth 30"
  • Load Capacity 100 lbs.
  • Caster Type 3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms