Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BALT

Office Chair, Black

  • Item# 15Y354
  • Mfr. Model# 34663
  • Catalog Page# N/A
  • UNSPSC# 56101504
Office Chair,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $568.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 53.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Desk Chair
  • Series Titan
  • Overall Height 39" to 42"
  • Overall Width 23"
  • Overall Depth 23"
  • Seat Height Min. 17"
  • Seat Height Max. 20"
  • Seat Width 22-1/2"
  • Seat Depth 22"
  • Back Height 22"
  • Back Width 21"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Fabric
  • Frame Material Exceptionally durable steel frame system
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 2-1/2"
  • Arm Style No Arms
  • Weight Capacity 500 lb.
  • Features Exceptionally durable steel frame system. Oversized 5-star base with dual wheel casters.
  • Number of Casters 5
  • Standards TAA Compliant
  • Includes Padded and upholstered seat and back
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.