Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BALT

Rectangle Mobile Training Table, Fusion Maple, 72"W x 24" Depth

  • Item# 39A161
  • Mfr. Model# 90317-7909-BK
  • Catalog Page# 1598
  • UNSPSC# 56101519
Rectangle Mobile Training Table, Fusion Maple, 72"W x 24" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $550.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 82.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile, movable tables adjust easily to accommodate a range of heights and ages. Flip back tops with 1-handed lever for easy transport and nesting. Black steel frame is powder-coated and includes a stabilizer stretcher bar and 2" locking casters.

View More

Technical Specs

  • Item Mobile Training Table
  • Surface Material High Pressure Laminate
  • Shape Rectangle
  • Width 72"
  • Depth 24"
  • Height 29" to 45"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Fusion Maple
  • Frame Color Black
  • Assembled/Unassembled Unassembled
  • Frame Material Steel
  • Edge Color Black
  • Edge Type PVC Edgeband
  • Leg Type Comfort Leg
  • Top Thickness 1"
  • Series Flipper
  • Load Rating 300 lb.
  • Features Adjustable Sit and Stand
  • Includes Stabilizing Stretcher Bar and 3" Locking Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.