Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BALT

Mobile Training Table, Rectangle, Platinum, Width 60", Depth 24", Height 29-1/2"

  • Item# 13F606
  • Mfr. Model# 89954
  • Catalog Page# N/A
  • UNSPSC# 56101519
Mobile Training Table, Rectangle, Platinum, Width 60", Depth 24", Height 29-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Training Table
  • Shape Rectangle
  • Tabletop Color Platinum
  • Surface Material Coated
  • Top Thickness 1"
  • Edge Color Platinum
  • Frame Color Platinum
  • Frame Material Steel
  • Leg Type Flipping L Leg
  • Width 60"
  • Depth 24"
  • Height 29-1/2"
  • Series Lumina Flipper
  • Weight Capacity 90 lb.
  • Assembled/Unassembled Unassembled
  • Includes 3" Casters
  • Features Flip Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms