Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BALT

Mobile Flat Panel TV Cart, 1 Shelf, Gray

  • Item# 15Y296
  • Mfr. Model# 27561
  • Catalog Page# N/A
  • UNSPSC# 52161505
Mobile Flat Panel TV Cart,1 Shelf,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Flat Panel TV Cart
  • Material Laminated MDF/Metal
  • Color Gray
  • Monitor Size 42"
  • Number of Shelves 1
  • Height 62-3/4 to 80-1/4"
  • Width 25"
  • Depth 27-3/4"
  • Load Capacity 100 lbs.
  • Caster Type 3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms