Skip Content

DV
BALT

Magnetic Letter, Dry Erase Indoor Enclosed Bulletin Board, PVC Coated Steel, 32"H x 44"W, White

  • Item # 15Y284
  • My Part #
  • Mfr. Model # 25010
  • Catalog Page # N/A
  • UNSPSC # 44111905
DryEraseBoard,Magnetic,Porcelain,32"x44" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

BaltĀ® enclosed magnetic dry-erase board features innovative doors that slide behind the dry-erase surface when in use to help save wall space. Doors lock when closed to help insure data privacy and security.

View More

Technical Specs

  • Item Enclosed Magnetic Dry Erase Board
  • Board Style Magnetic Letter, Dry Erase
  • Board Material PVC Coated Steel
  • Width 44"
  • Height 32"
  • Board Frame Material Wood
  • Frame Color Oak
  • Board Color White
  • Number of Doors 2
  • Door Type Tambour
  • Includes Markers
  • Mounting/Mobility Type Wall Mounted
  • Door Material Wood
  • Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
How can we improve our Technical Specifications?

Compliance and Restrictions

None