Skip Content

DV
BALT

Display Case,Oak,72 In

  • Item # 15Y325
  • My Part #
  • Mfr. Model # 93R8610
  • Catalog Page # N/A
  • UNSPSC # 48102101
Display Case,Oak,72 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Display Case
  • Type Glass shelves, glass doors with lock
  • Height (In.) 66
  • Length (In.) 72
  • Depth (In.) 18
  • Shelf Capacity (Lbs.) 30 lbs
  • Color Oak
  • Material Aluminum/Glass
  • Backing Laminate
  • Series Elite Freestanding Display Case
  • Includes 5 glass shelves and door lock
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None