Skip Content
TP
BALT

Conference Table, Trapezoidal Shape, HPL

  • Item # 49RP31
  • Mfr. Model # 27744-7919-BK
  • Catalog Page # N/A
  • UNSPSC # 56101706
Conference Table,Trapezoidal Shape,HPL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $437.58 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 67.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Conference Table
  • Type Modular
  • Shape Trapezoidal
  • Width 58"
  • Height 29-1/2"
  • Length 29"
  • Diameter 58"
  • Seats 6
  • Material HPL
  • Tabletop Finish Amber Cherry
  • Base Finish Black
  • Top Thickness 1-1/8"
  • Surface Material High Pressure Laminate
  • Frame Material Steel
  • Weight Capacity 300 lb.
  • Edge Type Black T-Mold Banding
  • Base Type Steel Legs
  • Assembly Required
  • Includes Mounting Screws
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.