Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BALT

Computer Workstation, 48x29x24 In, Gray

  • Item # 13F578
  • Mfr. Model # 90106
  • Catalog Page # 1589
  • UNSPSC # 56112002
Computer Workstation,48x29x24 In,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $287.69 / each Offer Ends 05/31/17

List Price $407.50

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 80.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Computer Workstation
  • Series LX
  • Overall Width 48"
  • Overall Height 29"
  • Overall Depth 24"
  • Number of Pedestals 1
  • Pedestal Location Right
  • Number of Drawers 0
  • Pedestal Style Full
  • Keyboard Shelf Yes
  • Color Base Black
  • Color Top Gray
  • Base Material Steel and Laminate CPU Cabinet
  • Top Material Vacuum-Formed PVC
  • Handle No
  • Assembly Required
  • Standards TAA Compliant
  • Includes Keyboard Shelf, CPU Shelf
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.