TP
BALT

Charging Cart, Capacity 32, Locking Mechanism: Yes, Steel

  • Item # 20ZA27
  • My Part #
  • Mfr. Model # 27698A
  • Catalog Page # 1352
  • UNSPSC # 43211613
Charging Cart, Capacity 32, Locking Mechanism: Yes, Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,748.95 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 175.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keeps up to 32 tablets or netbooks charged and secure.

View More

Technical Specs

  • Item Charging Cart
  • Capacity 32
  • Locking Mechanism Yes
  • Compatible With Chromebook, Otterbox Defender Series Cases
  • Material Steel
  • Color Gray
  • Compartment Size 12"H x 1"W x 13"D
  • Height 36-3/4"
  • Width 31-3/4"
  • Depth 20-1/8"
  • Caster Size 4"
  • Includes (4) ETL Listed Power Strips, Non-Skid Top, Ventilated Side Panels, (2) Handles, (2) Auxiliary Power Outlets, On/Off Switch, Cord Winder, (4) 4" Heavy Duty Casters
  • Standards TAA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.