Skip Content

ST
BALT

Black Urethane Drafting Chair 11" Back Height, Arm Style: No Arm

  • Item # 39A030
  • My Part #
  • Mfr. Model # 34430
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Urethane Drafting Chair 11" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $298.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Drafting Chairs
  • Item Drafting Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Black
  • Back Material Family Plastic
  • Seat Material Urethane
  • Back Material Urethane
  • Nominal Seat Height Range 22" to 32"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 22"
  • Seat Height Max. 32"
  • Back Height 11"
  • Arm Style No Arm
  • Caster Type Carpet
  • Overall Height 27"
  • Overall Width 18-1/2"
  • Overall Depth 18-1/2"
  • Seat Width 17"
  • Seat Depth 16-1/2"
  • Back Width 15-1/2"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 2"
  • Series Trax
  • Back Color Black
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Black
  • Features Pnuematic Height Adjustment, Independent Foot Rest Adjust
  • Standards TAA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.