Skip Content

NC
BALT

Black Steel Stacking Chair with Black Seat Color, 2PK

  • Item # 15Y344
  • My Part #
  • Mfr. Model # 34473
  • Catalog Page # N/A
  • UNSPSC # 56101504
Nesting Stack Chair,Black,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $482.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stacking Chair
  • Series Nesting Stacking Chair
  • Overall Height 31-3/4"
  • Overall Width 26-1/2"
  • Overall Depth 22-1/2"
  • Seat Height 18"
  • Seat Width 17-1/2"
  • Seat Depth 18"
  • Back Height 31-3/4"
  • Back Width 18-3/4"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Polypropylene
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 1"
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Features Stacks Up to 8 High, Padded Upholstered Seat
  • Caster Type 2"
  • Standards TAA Compliant
  • Includes 2" Dual Casters
  • Green Certification or Other Recognition GREENGUARD Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Gold.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.