Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BALT

Black Plastic Task Chair 15" Back Height, Arm Style: Fixed

  • Item # 49UF40
  • My Part #
  • Mfr. Model # 34426
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Plastic Task Chair 15" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $227.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Plastic
  • Seat Material Fabric
  • Back Material Plastic
  • Nominal Seat Height Range 17" to 17"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Assembled
  • Seat Height Min. 17-1/2"
  • Seat Height Max. 17-1/2"
  • Back Height 15"
  • Arm Style Fixed
  • Caster Type Hard Floor
  • Overall Height 32-1/2"
  • Overall Width 24-1/2"
  • Overall Depth 19-1/4"
  • Seat Width 19-3/4"
  • Seat Depth 19"
  • Back Width 19"
  • Number of Casters 4
  • Number of Glides 0
  • Cushion Thickness 2"
  • Series Nester
  • Back Color Black
  • Base Style 4-Leg
  • Base Material Steel
  • Base Color Black
  • Features Curved Arm, Seat Folds Up, Powder Coated Frame
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.