Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BALT

Audio-Visual Cart w/Electric, Shelf Color: Black, 28"L x 32"W x 67"H

  • Item # 49UG14
  • My Part #
  • Mfr. Model # 27531M
  • Catalog Page # N/A
  • UNSPSC # 24101501
Audio-Visual Cart w/Electric, Shelf Color: Black, 28"L x 32"W x 67"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $719.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 68.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This durable audio-visual cart helps hold and transport all kinds of AV equipment, including slide and movie projectors, TVs and DVD players, and all the tools and accessories needed to help deliver a superb presentation.

View More

Technical Specs

  • Item Audio-Visual Cart w/Electric
  • Load Capacity 100 lb.
  • Shelf Material Steel
  • Leg Material Steel
  • Cabinet Material Steel
  • Shelf Color Black
  • Leg Color Black
  • Cabinet Color Black
  • Overall Length 28"
  • Overall Width 32"
  • Overall Height 67"
  • Number of Shelves 3
  • Caster Size 4"
  • Caster Type (2) Locking
  • Caster Material Polyurethane
  • Capacity per Shelf 30 lb.
  • Number of Outlets 4
  • Cord Length 25 ft.
  • Voltage 110 to 120
  • Distance Between Top and Middle Shelf 14-13/64"
  • Distance Between Middle and Bottom Shelf 12"
  • Shelf Length 28"
  • Shelf Width 32"
  • Lip Height 1/4"
  • Handle Recessed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.