Skip Content

DV
BALT

Audio-Visual Cart, Shelf Color: Black, 24-1/2"L x 32-1/4"W x 39"H

  • Item # 49UG15
  • My Part #
  • Mfr. Model # 27565M
  • Catalog Page # N/A
  • UNSPSC # 24101501
Audio-Visual Cart, Shelf Color: Black, 24-1/2"L x 32-1/4"W x 39"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Audio-Visual Carts

Product Details

This durable audio-visual cart helps hold and transport all kinds of AV equipment, including slide and movie projectors, TVs and DVD players, and all the tools and accessories needed to help deliver a superb presentation.

View More

Technical Specs

  • Item Audio-Visual Cart
  • Load Capacity 100 lb.
  • Shelf Material Steel
  • Leg Material Steel
  • Cabinet Material Steel
  • Shelf Color Black
  • Leg Color Black
  • Cabinet Color Black
  • Overall Length 24-1/2"
  • Overall Width 32-1/4"
  • Overall Height 39"
  • Number of Shelves 1
  • Caster Size 4"
  • Caster Type (2) Locking
  • Caster Material Polyurethane
  • Capacity per Shelf 50 lb.
  • Number of Outlets 4
  • Cord Length 25 ft.
  • Voltage 110 to 120
  • Distance Between Top and Middle Shelf 4"
  • Distance Between Middle and Bottom Shelf 12"
  • Shelf Length 24"
  • Shelf Width 32"
  • Lip Height 1/4"
  • Handle Recessed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms