Skip Content

TP
BALLYMORE

Unsupported 15-Step Cantilever Rolling Ladder, Perforated Step Tread, 192" Overall Height

  • Item # 31ME01
  • My Part #
  • Mfr. Model # CL-15-42
  • Catalog Page # 1081
  • UNSPSC # 30191501
Cantilever Ladder,300lb,192in H,15 Steps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,719.12 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 714.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring perforated treads and 42" handrails, this rolling ladder has a 59° climbing angle. Counterweight included.

View More

Technical Specs

  • Supported / Unsupported Unsupported
  • Item Cantilever Rolling Ladder
  • Material Steel
  • Assembled/Unassembled Unassembled
  • Handrails Included Yes
  • Platform Height 150"
  • Platform Width 24"
  • Platform Depth 42"
  • Overall Height 192"
  • Load Capacity 300 lb.
  • Handrail Height 42"
  • Bottom Width 40"
  • Base Depth 103"
  • Number of Steps 15
  • Climbing Angle 59 Degrees
  • Ladder Actuation Locking Casters
  • Step Depth 7"
  • Step Width 24"
  • Step Tread Perforated
  • Finish Powder Coated
  • Color Gray
  • Standards ANSI 14.7
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.