Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BALLYMORE

5-Step Tilt and Roll Ladder, Expanded Metal Step Tread, 83" Overall Height, 450 lb. Load Capacity

  • Item# 3JHZ4
  • Mfr. Model# TR-5-X
  • Catalog Page# N/A
  • UNSPSC# 30191501
5-Step Tilt and Roll Ladder, Expanded Metal Step Tread, 83" Overall Height, 450 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tilt and Roll Ladder
  • Material Steel
  • Platform Height 50"
  • Handrails Included Yes
  • Handrail Height 30"
  • Overall Height 83"
  • Number of Steps 5
  • Assembled/Unassembled Unassembled
  • Load Capacity 450 lb.
  • Step Tread Expanded Metal
  • Platform Depth 20"
  • Platform Width 24"
  • Bottom Width 30"
  • Base Depth 52"
  • Overall Width 30"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 24"
  • Ladder Actuation Spring-Loaded Casters
  • Finish Powder Coated
  • Color Gray
  • Standards OSHA and ANSI
  • Includes (2) Rigid Casters, Tilt n Roll, Ladder Instructions, (4) Rubber Tips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms