Skip Content

TP
BALLYMORE

Telescoping Lift, Push-Around Drive, 12 VDC battery Power Source, 21 ft. Max. Work Height

  • Item # 8AYC3
  • My Part #
  • Mfr. Model # BL-315-DC
  • Catalog Page # 1074
  • UNSPSC # 22101802
Tlscping Lift,Push-Around,300lb Load Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,208.08 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 590.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Telescoping Lift
  • Drive Push-Around
  • Power Source 12 VDC battery
  • Load Capacity 300 lb.
  • Closed Height 6 ft. 6"
  • Max. Work Height 21 ft.
  • Outrigger Footprint L 65"
  • Outrigger Footprint W 68"
  • Overall Length 65"
  • Overall Width 32"
  • Platform Depth 20"
  • Platform Width 28"
  • Max. Platform Height 15 ft.
  • Handrail Height 42"
  • Stowed Height 78"
  • Casters (2) Swivel, (2) Rigid
  • Caster Dia. 6"
  • Ground Clearance 6"
  • Batteries Included Yes
  • Gross Vehicle Weight 715 lbs
  • Standards ANSI
  • Includes Large Diameter Cylinder with Chrome Plated Ram and Fluid Restrictor, Low Pressure System Includes By Pass Pressure Valve, Check Valve, Solenoid Valve, Base Mounted Lowering Valve
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.