Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BALLYMORE

Scissor Lift, Yes Drive, Battery Power Source, 40 ft. Max. Work Height, 700 lb. Load Capacity

  • Item # 53DN32
  • My Part #
  • Mfr. Model # DSL-32
  • Catalog Page # 1033
  • UNSPSC # 24101617
Scissor Lift, Yes Drive, Battery Power Source, 40 ft. Max. Work Height, 700 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50,391.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5533.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scissor Lift
  • Drive Yes
  • Power Source Battery
  • Load Capacity 700 lb.
  • Closed Height 8 ft.
  • Max. Work Height 40 ft.
  • Platform Extension 36"
  • Outrigger Footprint L No outriggers
  • Outrigger Footprint W No outriggers
  • Overall Length 98"
  • Overall Width 46"
  • Platform Depth 90"
  • Platform Width 44"
  • Max. Platform Height 32 ft.
  • Handrail Height 42"
  • Stowed Height 96"
  • Casters Yes
  • Caster Dia. 16"
  • Drive Wheel Yes
  • Max. Drive Height 32 ft.
  • Max. Speed Elevated 1/2 mph
  • Max. Speed Lowered 2-7/64 mph
  • Tire Size 16"
  • Ground Clearance 4"
  • Mast Vertical Aluminum Mast
  • Batteries Included Yes
  • Series DMSL
  • Gross Vehicle Weight 5533 lb.
  • Standards ANSI 92.6
  • Includes Battery Charger Cord
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.