Skip Content

TP
BALLYMORE

Scissor Lift, Yes Drive, Battery Power Source, 19 ft. Max. Work Height, 500 lb. Load Capacity

  • Item # 45FF20
  • My Part #
  • Mfr. Model # DMSL-12
  • Catalog Page # 1074
  • UNSPSC # 24101617
Scissor Lift,Load Cap. 500 lb.,Tire 9in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18,603.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1300.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This drivable scissor lift is ideal for store and stock rooms. Holds up to 1 person. Easy to operate and feature emergency stop button and lowering system. Features extendable cantilever platform, minimizes the strains from pushing lifts, providing additional access to machinery and equipment. Also, drivable at full heights and has a battery power source.

View More

Technical Specs

  • Item Scissor Lift
  • Power Source Battery
  • Load Capacity 500 lb.
  • Closed Height 6 ft. 5"
  • Max. Work Height 19 ft.
  • Platform Extension 28"
  • Outrigger Footprint L No outriggers
  • Outrigger Footprint W No outriggers
  • Overall Length 46"
  • Overall Width 30"
  • Platform Depth 46"
  • Platform Width 28"
  • Max. Platform Height 12 ft.
  • Stowed Height 77"
  • Casters No
  • Drive Wheel Yes
  • Max. Speed Elevated 1/2 mph
  • Max. Speed Lowered 2.2 mph
  • Tire Size 9"
  • Ground Clearance 2"
  • Batteries Included Yes
  • Series DMSL
  • Gross Vehicle Weight 1325 lb.
  • Standards ANSI 92.6
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.