Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BALLYMORE

2-Step Rolling Ladder, Rubber Mat Step Tread, 19" Overall Height, 450 lb. Load Capacity

  • Item# 8NCY7
  • Mfr. Model# 218RSU
  • Catalog Page# N/A
  • UNSPSC# 30191501
2-Step Rolling Ladder, Rubber Mat Step Tread, 19" Overall Height, 450 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Ladder
  • Material Steel
  • Platform Height 19"
  • Handrails Included No
  • Overall Height 19"
  • Number of Steps 2
  • Assembled/Unassembled Assembled
  • Load Capacity 450 lb.
  • Step Tread Rubber Mat
  • Platform Depth 10"
  • Platform Width 16"
  • Bottom Width 20"
  • Base Depth 19"
  • Overall Width 20"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 16"
  • Ladder Actuation Spring-Loaded Casters
  • Finish Powder Coated
  • Color Gray
  • Standards OSHA and ANSI
  • Includes (4) Compression Springs, Ladder Instructions, (4) Rubber Tips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms