Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BALLYMORE

4-Step Rolling Ladder, Expanded Metal Step Tread, 38" Overall Height, 450 lb. Load Capacity

  • Item# 6CEG0
  • Mfr. Model# 418X
  • Catalog Page# N/A
  • UNSPSC# 30191501
4-Step Rolling Ladder, Expanded Metal Step Tread, 38" Overall Height, 450 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Steel Rolling Ladder Stands
• 450-lb. load rating 7"D treads, 10"D top step Gray powder-coated finish
Meet OSHA and ANSI standards.

View More

Technical Specs

  • Item Rolling Ladder
  • Material Steel
  • Platform Height 38"
  • Handrails Included No
  • Overall Height 38"
  • Number of Steps 4
  • Assembled/Unassembled Unassembled
  • Load Capacity 450 lb.
  • Step Tread Expanded Metal
  • Platform Depth 10"
  • Platform Width 16"
  • Bottom Width 20"
  • Base Depth 31"
  • Overall Width 20"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 16"
  • Ladder Actuation Spring-Loaded Casters
  • Finish Powder Coated
  • Color Gray
  • Standards OSHA/ANSI A14.7
  • Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms