Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BALLYMORE

Personnel Lift, Push-Around Drive, 120 VAC Power Power Source, 408" Overall Height

  • Item# 9WAA7
  • Mfr. Model# MR-28-AC
  • Catalog Page# 1300
  • UNSPSC# 22101802
Personnel Lift, Push-Around Drive, 120 VAC Power Power Source, 408" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $20,218.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1420.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Roomy "75"L x 32"W" enclosed platform accommodates 2 workers and has built-in ladder with flat, skid resistant treads and grab rails. Features leveling jacks help secure lift to floor and also compensates for uneven surfaces. Self-storing outrigger extends from base to provide stability. Rails fold for doorway passages and storage.

View More

Technical Specs

  • Item Personnel Lift
  • Drive Push-Around
  • Power Source 120 VAC Power
  • Load Capacity 500 lb.
  • Overall Height 408"
  • Work Height 34 ft.
  • Outrigger Footprint L 75"
  • Outrigger Footprint W 76"
  • Overall Length 75"
  • Overall Width 32"
  • Platform Height 6 ft. 10"
  • Platform Depth 28"
  • Max. Platform Height 28 ft.
  • Handrail Height 42"
  • Base Length 75"
  • Base Width 32"
  • Extended Length 75"
  • Extended Width 76"
  • Retracted Length 75"
  • Retracted Width 44"
  • Stowed Height 84"
  • Step Depth 3"
  • Step Width 18"
  • Casters (2) Swivel, (2) Rigid
  • Caster Dia. 8"
  • Ground Clearance 8"
  • Gross Vehicle Weight 1420 lbs
  • Standards ANSI
  • Includes Large Diameter Cylinder with Chrome Plated Ram and Fluid Restrictor, Low Pressure System Includes By Pass Pressure Valve, Check Valve, Solenoid Valve, Base Mounted Lowering Valve
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.