Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BALLYMORE

Personnel Lift, Push-Around Drive, Battery Power Source, 216" Overall Height, 650 lb. Load Capacity

  • Item# 26X075
  • Mfr. Model# PS-12S
  • Catalog Page# 1300
  • UNSPSC# 24101604
Personnel Lift, Push-Around Drive, Battery Power Source, 216" Overall Height, 650 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11,450.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1129.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ground-entry, manually-propelled hydraulic order pickers raise merchandise to shelf level and allow it to slide off easily to minimize lifting. No outriggers are required, floor locks secure in place. High-quality controls require both hands for user safety; key lock prevents unauthorized use. Guardrails are removable, making loading and unloading easy. Recharge using a standard 110V outlet. Mounted charger included.

View More

Technical Specs

  • Item Personnel Lift
  • Drive Push-Around
  • Power Source Battery
  • Load Capacity 650 lb.
  • Overall Height 216"
  • Work Height 18 ft
  • Platform Extension 146"
  • Outrigger Footprint L No outriggers
  • Outrigger Footprint W No outriggers
  • Overall Length 54"
  • Overall Width 42"
  • Platform Depth 17"
  • Max. Platform Height 12 ft. 2"
  • Handrail Height 42"
  • Base Length 54"
  • Base Width 42"
  • Extended Length 54"
  • Extended Width 42"
  • Retracted Length 54"
  • Retracted Width 42"
  • Stowed Height 94"
  • Casters (2) Swivel, (2) Rigid
  • Caster Dia. 6"
  • Ground Clearance 6"
  • Batteries Included Yes
  • Gross Vehicle Weight 1089 lb.
  • Standards ANSI
  • Includes 12VDC Power with Mounted Charger Included
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.