Skip Content

TP
BALLYMORE

Merchandise Lift, No Drive, Battery Power Source, 12 ft. Max. Work Height, 500 lb. Load Capacity

  • Item # 53DP09
  • My Part #
  • Mfr. Model # BMML-9
  • Catalog Page # N/A
  • UNSPSC # 24101604
Merchandise Lift,500 lb.,Battery,12 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,195.12 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 650.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Merchandise Lift
  • Drive No
  • Power Source Battery
  • Load Capacity 500 lb.
  • Closed Height 4 ft. 7"
  • Max. Work Height 12 ft.
  • Outrigger Footprint L No outriggers
  • Outrigger Footprint W No outriggers
  • Overall Length 55"
  • Overall Width 26"
  • Platform Depth 20"
  • Max. Platform Height 5 ft. 8"
  • Handrail Height 42"
  • Stowed Height 55"
  • Casters Yes
  • Caster Dia. 6"
  • Drive Wheel Yes
  • Tire Size 6"
  • Ground Clearance 2"
  • Batteries Included Yes
  • Series BMML
  • Gross Vehicle Weight 650 lb.
  • Standards ANSI 92.6
  • Includes Battery Charger Cord
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.