Skip Content

TP
BALLYMORE

Merchandise Lift, Yes Drive, DC Power Source, 18 ft. Max. Work Height, 650 lb. Load Capacity

  • Item # 46CF80
  • My Part #
  • Mfr. Model # PS-12D
  • Catalog Page # N/A
  • UNSPSC # 24101604
Merchandise Lift,Drive,DC Power Source close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,917.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1800.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Merchandise Lift
  • Drive Yes
  • Power Source DC
  • Load Capacity 650 lb.
  • Closed Height 8 ft.
  • Max. Work Height 18 ft.
  • Outrigger Footprint L No outriggers
  • Outrigger Footprint W No outriggers
  • Overall Length 60"
  • Overall Width 42"
  • Platform Depth 19"
  • Max. Platform Height 12 ft.
  • Handrail Height 42"
  • Stowed Height 96"
  • Casters Yes
  • Caster Dia. 6"
  • Drive Wheel Yes
  • Max. Drive Height 144"
  • Max. Speed Elevated 1/2 mph
  • Max. Speed Lowered 2-1/2 mph
  • Ground Clearance 3-1/4"
  • Batteries Included Yes
  • Series Power Stocker
  • Gross Vehicle Weight 1600 lb.
  • Standards ANSI 92.6
  • Includes Battery Charger Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.