Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BALLYMORE

Liftable Work Pltfrm, Fork Lft, Stl, 6 In H

  • Item # 8E631
  • Mfr. Model # FD-O-C-KD
  • Catalog Page # 1225
  • UNSPSC # 30191501
Liftable Work Pltfrm,Fork Lft,Stl,6 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $814.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 141.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This work platform is intended to be used to lift personnel along with light tools and equipment to allow work and inspections to be safely performed on elevated equipment. Include 42" railing, 4" toe guard, safety strap, and lock."Heavy duty fork lifts feature 60" high screen that shields operator from the forklift mast. Made from rugged steel construction and has a nonskid platform. Convenient 2" x 7" fork pockets are mounted on 29" centers. 4" swivel casters on base permit easy positioning. Ships flat in box and is easy to assemble.
NOTE: OSHA requirement; before platform is purchased contact the manufacturer of the fork lift before using the platform, as the load label affixed to the forklift truck will need to accommodate the platform load.

View More

Technical Specs

  • Item Forklift Work Platform
  • Base Length 36"
  • Base Width 36"
  • Platform Length 36"
  • Platform Width 36"
  • Overall Height 66"
  • Handrail Height 42"
  • Fork Pocket Size 2"H x 7"W
  • Number of Guard Rails 4
  • Tread Solid Antislip
  • Casters (4) Swivel
  • Caster Dia. 4"
  • Color Orange
  • Finish Painted
  • For Use With Most Fork Lifts
  • Assembled/Unassembled Unassembled
  • Standards ANSI B56.1
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.