Skip Content
WG
BALLYMORE

All Directional Kit, Steel

  • Item # 6AFY2
  • Mfr. Model # WA-AD-KIT 9-12 - 21"DTS
  • Catalog Page # N/A
  • UNSPSC # 30191501
All Directional Kit, Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ladder Accessories

Technical Specs

  • Item All Directional Kit
  • Material Steel
  • For Use With Mfr. No. WA-093221P, WA-103221P, WA-113221P, WA-123221P, CAL-WA-093221P, CAL-WA-103221P, CAL-WA-113221P, CAL-WA-123221P, WA-093221G, WA-103221G, WA-113221G, WA-123221G, CAL-WA-093221G, CAL-WA-103221G, CAL-WA-113221G, CAL-WA-123221G
  • Finish Gray Powder Coated
  • Standards OSHA/ANSI 14.7
  • Includes Detailed Assembly Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms