Skip Content

TP
BALLYMORE

5-Step Wheelbarrow Ladder, Serrated Step Tread, 83" Overall Height, 300 lb. Load Capacity

  • Item # 8PV92
  • My Part #
  • Mfr. Model # ALWB-530G
  • Catalog Page # N/A
  • UNSPSC # 30191501
Wheelbarrow Ladder,Aluminum,50 In.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $869.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 50.001 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum Wheelbarrow-Style Ladders
• 300-lb. capacity Meet OSHA and ANSI standards
Nonmagnetic, nonsparking ladders are paint-free, making them acceptable for pharmaceutical and food processing industries; industrial-grade welds allow them to be used in washdown applications. Lightweight lift-and-roll design with 10" rubber wheels for easy portability, even on rough surfaces. 14"-deep top step permits free range of motion when working at higher levels.

View More

Technical Specs

  • Item - Rolling Ladder Wheelbarrow Ladder
  • Material Aluminum
  • Platform Height 50"
  • Handrails Included Yes
  • Handrail Height 30"
  • Overall Height 83"
  • Number of Steps 5
  • Assembled/Unassembled Assembled
  • Load Capacity 300 lb.
  • Step Tread Serrated
  • Platform Depth 14"
  • Platform Width 24"
  • Bottom Width 36"
  • Base Depth 47"
  • Overall Width 36"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 24"
  • Ladder Actuation None
  • Finish Aluminum Mill
  • Color Natural
  • Standards OSHA, ANSI
  • Includes All welded ladder, (2) 10" dia Rubber Wheels, (2) Rubber Tips
  • Manufacturers Warranty Length 1 Year
  • Rear Exit No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.