Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
BALL

28" Beige Burnishing Pad, Package Quantity 2

  • Item# 4RY74
  • Mfr. Model# 4RY74
  • Catalog Page# N/A
  • UNSPSC# 47121608
28" Beige Burnishing Pad, Package Quantity 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Buffing and Burnishing Pads
Burnishing Pads
Use with electric-, battery-, or propane-powered machines.
Rubberized Beige
Moderately soft pads have a rubberized coating that provides superior tensile strength and heat-generating capabilities. Use on soft-buffable to medium-durable finishes.

View More

Technical Specs

  • Item Burnishing Pad
  • Color Beige
  • Size 28"
  • Speed 1000 to 3000 rpm
  • For Use With Electric, Battery, Propane Floor Machine
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms