Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BALDWIN FILTERS

Transmission FilterElement Only Filter Design

  • Item # 4ZMK4
  • My Part #
  • Mfr. Model # 18139
  • Catalog Page # N/A
  • UNSPSC # 40161515
Transmission FilterElement Only Filter Design close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Transmission Filter
  • Fluid Type Transmission
  • Filter Design Element Only
  • Length 10-19/32"
  • Description/Special Features Transmission Filter
  • Height 2-1/8"
  • Width 6-13/16"
  • Includes Plastic Neck Seal, Pan Gasket Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.