Skip Content

DV
BALDWIN FILTERS

Oil Vapor Emission Filter,1-5/8 x 5/8 in

  • Item # 4ZEE4
  • My Part #
  • Mfr. Model # SA2045
  • Catalog Page # N/A
  • UNSPSC # 40161504
Oil Vapor Emission Filter,1-5/8 x 5/8 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Air Filters

Technical Specs

  • Item Air Filter
  • Air Filter Design Element Only
  • Height 42498"
  • Width 1-5/8"
  • Length 3-3/4"
  • Description/Special Features Poly Foam Oil Vapor Emission Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None