Skip Content

DV
BALDWIN FILTERS

Oil/Hydraulic Filter, Element Only Filter Design

  • Item # 4ZGT6
  • My Part #
  • Mfr. Model # P17
  • Catalog Page # N/A
  • UNSPSC # 40161504
Oil/Hydraulic Filter,3-7/16 x 4-3/16 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Oil Filters

Technical Specs

  • Item Oil/Hydraulic Filter
  • Filter Design Element Only
  • Description/Special Features Full-Flow Lube or Hydraulic Element
  • Micron Rating 40
  • Height 4-3/16"
  • Length 4-3/16"
  • Width 3-7/16"
  • Outside Dia. 3-7/16"
  • Inside Dia. 1-1/8" and 1-9/16"
  • Includes Gasket Included, (2) End Seals Attached
How can we improve our Technical Specifications?

Compliance and Restrictions

None